Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - High Bench Height with Seat Tilt, Adjustable Arms, and Casters in Poly

Catalog No. 14001048 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Newport Industrial Polyurethane Chair with Round Tube Base; Color: Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-001-048 Newport Industrial Polyurethane Chair with Round Tube Base; Color: Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-001-048 Supplier Fisherbrand™ Supplier No. 91875PBLAACTRTE

missing translation for 'validMainframeMsg'

Newport Polyurethane Chair with Round Tube Base is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in back rest, arms, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 28 to 38 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

With Lumbar Support No
With Tilt Yes
With Casters Yes
Footrest Yes
With Backrest Yes
Weight (English) 46 lb.
Diameter (English) 27 in.
With Armrest Yes
Load Bearing Capacity (English) 300 lb.
Weight (Metric) 20.87 kg
Color Blue
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Finish Black
Frame Material Powder-coated steel
Warranty 15 year parts, lifetime on pneumatic lift
Seating Height High Bench Height
Diameter (Metric) 68.58 cm
Adjustable Yes
Adjustable (Height) 28 to 38 in.
Arm Style Adjustable
Material Polyurethane
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.