Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - High Bench Height with Seat Tilt, Adjustable Arms, and Stationary Glides in Poly

Catalog No. 14000647 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Newport Industrial Polyurethane Chair with Round Tube Base; Color: Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-647 Newport Industrial Polyurethane Chair with Round Tube Base; Color: Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-647 Supplier Fisherbrand™ Supplier No. 91875PBLAATRTE

Newport Polyurethane Chair with Round Tube Base is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in back rest, arms, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 26 to 36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Weight (English) 46 lb.
With Lumbar Support No
Weight (Metric) 20.87 kg
With Casters No
With Backrest Yes
With Tilt Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Armrest Yes
Load Bearing Capacity (Metric) 136 kg
Footrest Yes
Lift Type Pneumatic
Seating Height High Bench Height
Load Bearing Capacity (English) 300 lb.
Frame Material Powder-coated steel
Adjustable Yes
Finish Black
Diameter (English) 27 in.
Color Blue
Diameter (Metric) 68.58 cm
Adjustable (Height) 26 to 36 in.
Arm Style Adjustable
Material Polyurethane
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.