Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Medium Bench Height with Adjustable Arms and Casters in Polyurethane
SCI_ED

Catalog No. S40542 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40542 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S40542 Supplier Fisherbrand™ Supplier No. 91878PBLAACRTE/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Newport Industrial Polyurethane Chair with Round Tube Base is height adjustable for 36 in. work surfaces and features ergonomic adjustments, handle in back rest, arms, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 24 to 31.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Seating Height Medium Bench Height
Weight (English) 44 lb.
With Tilt No
Adjustable (Height) 24 to 31.5 in.
With Lumbar Support No
Diameter (English) 27 in.
With Armrest Yes
Footrest Yes
With Casters Yes
Arm Style Adjustable
Weight (Metric) 19.96 kg
Adjustable Yes
With Backrest Yes
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Color Blue
Diameter (Metric) 68.58 cm
Finish Black
Frame Material Powder-coated steel
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.