Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Medium Bench Height with Casters in Polyurethane
SCI_ED

Catalog No. S40548 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40548 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S40548
This item is not returnable. View return policy

Newport Polyurethane Chair with Round Tube Base is height adjustable for 36 in. work surfaces and features ergonomic adjustments, handle in back rest, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 24 to 31.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Frame Material Powder-coated steel
Color Blue
Adjustable Yes
Diameter (Metric) 68.58 cm
Load Bearing Capacity (Metric) 136 kg
Lift Type Pneumatic
Warranty 15 year parts, lifetime on pneumatic lift
With Lumbar Support No
Adjustable (Height) 24 to 31.5 in.
Diameter (English) 27 in.
Weight (English) 34 lb.
With Casters Yes
Load Bearing Capacity (English) 300 lb.
With Backrest Yes
Seating Height Medium Bench Height
Finish Black
With Armrest No
Footrest Yes
With Tilt No
Weight (Metric) 15.42 kg
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.