Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Nickel Beaker with Pourout Lip

Catalog No. AA39062KT
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
2000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
AA39062KT 2000 mL
AA39058KT 125 mL
AA39059KT 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA39062KT Supplier Thermo Scientific Chemicals Supplier No. 039062KT
Add to Cart

missing translation for 'validMainframeMsg'

Available in a range of capacities

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Pourout lip allows for easy pouring
TRUSTED_SUSTAINABILITY

Specifications

Description With pourout lip
Diameter (Metric) Outer Top: 137mm; Bottom: 117mm
Capacity (Metric) 2000 mL
Material Nickel
Height (Metric) 171mm
Type Beaker

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.