Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Nickel-Plated Brass Open Armor Thermometer Cases

Catalog No. 13203025 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric):
254 mm
300 mm
380 mm
460 mm
Length (English):
10 in.
12 in.
15 in.
18 in.
For Use With (Equipment):
12 in. Thermometer
15 in. Thermometer
18 in. Thermometer
8 in. Thermometer
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English) For Use With (Equipment)
13-203-025 300 mm 12 in. 12 in. Thermometer
13-202-399 460 mm 18 in. 18 in. Thermometer
13-202-144 380 mm 15 in. 15 in. Thermometer
13-202-143 254 mm 10 in. 8 in. Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-203-025 Supplier H-B Instrument™ Supplier No. B614009300

missing translation for 'validMainframeMsg'

Feature screw cap with ring and small openings around bulb for circulation

  • Can hold thermometers of length 5.9 to 18 in. (150mm to 460mm)

Specifications

For Use With (Application) Protects thermometer during use and storage
Length (Metric) 300 mm
Material Nickel-plated, Brass
Product Type Armor Case
Length (English) 12 in.
For Use With (Equipment) 12 in. Thermometer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.