Learn More
Description
- Rustproof and measures both inside and outside dimensions
- Inch Scale: Reading from 0 to 5 in. in 1/16 in. divisions
- Metric Scale: Reading from 0 to 120mm in 1mm divisions
- Readable on the vernier scale to 1/128 in. and/or to 0.1mm
- Has roller adjustment and is packed in plastic case.
Specifications
Specifications
| Product Type | Dual Scale Vernier Caliper |
| Material | Plated Nickel |
| For Use With (Application) | Measures both inside and outside dimensions |
| Includes | Thumb roller adjustment and lever lock, two scales |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
