Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nickel-Plated Forceps
SDPSCI_ED

Catalog No. S50252
Change view
Click to view available options
Length (Metric):
127 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S50252 127 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S50252 Supplier Humboldt Manufacturing Company Supplier No. H12250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Handle dissections economically.

Affordable, straight-type steel forceps will easily handle dissection duty.

  • Dimensions: 5 in. (12.5cm)

Specifications

Product Type Forceps
Material Nickel-plated Steel
Quantity Each
Tip Style Corrugated, Straight
Length (English) 5 in.
Length (Metric) 127 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.