Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nilfisk™ IVT 1000CR Cleanroom Vacuum with Safe-Pak Collection Container

Catalog No. 19200100 Shop All Nilfisk of America Products
Change view
Click to view available options
Filter Type:
Gore-Tex or ULPA Exhaust Filter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type
19-200-100 Gore-Tex or ULPA Exhaust Filter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-200-100 Supplier Nilfisk™ Supplier No. L01798180
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Features everything our customers asked for in a cleanroom vacuum, and more. From the multistage filtration system to the standard stainless steel design to the quiet 61 dB(A) noise level, the next level of cleanroom vacuum is here with the Nilfisk IVT 1000CR.

  • Made of stainless steel
  • Quiet 61dB (A) noise level
  • With Safe-Pak container for safe collection, containment and disposal of potent compounds
  • Autoclavable trolley and container for sterilization
  • Locking clamps for airtight sealing

Specifications

Voltage 110/120 V, 220 V
Includes Autoclave-safe Trolley, Container, ULPA Exhaust Filter, (1) HEPA Filter, Safe-Pak Disposable Collection Container
Product Type Cleanroom Vacuum
Material Stainless Steel (316)
Filter Type Gore-Tex or ULPA Exhaust Filter
Height (English) 24.8 in.
Height (Metric) 62.9 cm
Noise Level 61 dB
Width (English) 11.8 in.
Width (Metric) 29.9 cm
Length (English) 11.8 in.
Length (Metric) 29.9 cm
Frequency 60 Hz
Model IVT 1000CR
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.