Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nilfisk™ Stainless Steel Mercury Vacuum

Catalog No. 19200104 Shop All Nilfisk of America Products
Change view
Click to view available options
Airflow Rate:
24 cfm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
19-200-104 24 cfm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-200-104 Supplier Nilfisk™ Supplier No. M90049

Recover liquid mercury spills and granular mercury compounds effectively, while adsorbing mercury vapors in the process. The Nilfisk SS Mercury Vacuum utilizes a 31lb. special carbon filter in a handy cartridge that typically has a 5-year service life before requiring replacement.

  • 316 stainless steel container ensures easy decontamination
  • Heavy-duty trolley and locking wheels provide stability and safety
  • Positive twist safety latches offer added security and discourage unauthorized disassembly of the cleaner
  • Pre-HEPA filter prevents harmful particulate from damaging carbon filter
  • Activated carbon adsorbent filter prevents mercury from escaping through the vacuum’s exhaust
  • 1 1/2 quart reusable collection bag collects mercury for reuse or reprocessing
  • Removable carbon filter cartridge reduces and provides easy disposal of waste
  • Smooth-lined, transparent Tygon hose reduces mercury droplet residue

Specifications

Weight (Metric) 28.5 kg
Weight (English) 63 lb.
Product Type Stainless Steel Mercury Vacuum Cleaner
Material Stainless Steel
Airflow Rate 24 cfm
Height (English) 35 in.
Height (Metric) 89 cm
Noise Level 61 dB(A)
Wattage 1100 W
Width (English) 22 in.
Width (Metric) 55.88 cm
Length (English) 22 in.
Length (Metric) 55.88 cm
Amperage 10, 5 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.