Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nilfisk™ Stainless Steel Vapor Vacuum

Catalog No. 19200105 Shop All Nilfisk of America Products
Change view
Click to view available options
Capacity (English):
3.25 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-200-105 3.25 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-200-105 Supplier Nilfisk™ Supplier No. M90050
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Disposable paper bags (5/Pk.), specially impregnated carbon filter, positive twist safety latches, heavy-duty trolley assembly, container plug w/lanyard, wand end cap and microfilter

Capture toxic semiconductor gases and ultrafine particulate. The Nilfisk SS Vapor Vacuum features an impregnated carbon filter cartridge that captures and retains such toxic gases as arsine, phosphine and chlorinated solvent vapors (carbon tetrachloride and chloroform) released during the cleaning of semiconductor process equipment such as molecular beam epitaxy (MBE) chambers, ion implanters and plasma etching machines.

  • 316 stainless steel container ensures easy decontamination
  • Heavy-duty trolley and locking wheels provide stability and safety
  • Positive twist safety latches offer added security and discourage unauthorized disassembly of the cleaner
  • Pre-HEPA filter prevents harmful particulate from damaging carbon filter
  • Standard downstream HEPA exhaust filter maintains absolute cleanroom standards by retaining particles generated by the motor
  • Activated carbon filter absorbs toxic gases, preventing their escape through the vacuum’s exhaust
  • Removable carbon filter cartridge reduces and provides easy disposal of waste
  • Ten foot flexible plastic hose allows access through small ports of machinery

Specifications

Weight (Metric) 29.5 kg
Includes Disposable Paper Bags (5/Pk.), specially impregnated Carbon Filter, Positive Twist Safety Latches, Heavy-duty Trolley Assembly, Container Plug w/lanyard, Wand end Cap and Microfilter
Weight (English) 65 lb.
Product Type Vapor Vacuum Cleaner
Material Stainless Steel
Capacity (English) 3.25 gal.
Airflow Rate 45 cfm
Capacity (English) Tank 3.25 gal.
Capacity (Metric) Tank 12.3 L
Filter Type Carbon
Height (English) 38.5 in.
Height (Metric) 97.8 cm
Noise Level 61 dBA
Wattage 1100 W
Width (English) 22 in.
Width (Metric) 55.88 cm
Length (English) 22 in.
Length (Metric) 55.88 cm
Amperage 10, 5 A
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.