Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nilfisk™ VHW311 Industrial Vacuum

Catalog No. 19200102 Shop All Nilfisk of America Products
Change view
Click to view available options
Capacity (English):
1.32 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-200-102 1.32 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 19-200-102 Supplier Nilfisk™ Supplier No. 4041100322

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Integrate the VHW311 with processing machines to collect fine powder and dust directly from the source. It can be fixed or portable, providing flexibility for processing environments with limited space. Exclusive features include: manual motor starter, vacuum gauge and complete blower cabinet enclosure.

  • Smooth profile
  • Superior filtration system
  • GMP compliant
  • Quiet
  • Easy to sanitize
  • Solid construction
  • High efficiency continuous use
  • *Picture shown with optional wheel/push bar kit

Specifications

Voltage 220 V
Weight (Metric) 61 kg
Weight (English) 135 lb.
Product Type VHW311 Industrial Vacuum
Capacity (English) 1.32 gal.
Airflow Rate 150 cfm
Capacity (English) Tank 1.32 gal.
Capacity (Metric) Tank 5 L
Height (English) 35.6 in.
Height (Metric) 905 mm
Wattage 2050 W
Width (English) 16.5 in.
Width (Metric) 420 mm
Length (English) 28 in.
Length (Metric) 710 mm
Amperage 8.8, 4.4, 2.95 A
Model VHW31
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.