Learn More
Description
- The Barometric Pressure Sensor is designed for use with NineFocus meters. It connects to the USB-A port and measures ambient pressure to support dissolved oxygen measurement
Specifications
Specifications
| Resolution (Temperature) | 0.1°C |
| Accuracy (Barometer) | ±1 mbar |
| Resolution (Humidity) | 0.01 |
| Humidity Range | 5 to 95% RH |
| Temperature Range (Metric) | -10°C to +60°C |
| Certifications/Compliance | CE, WEEE, RoHS |
| Product Type | Digital Barometer |
| Height (Metric) | 4 cm |
| Length (Metric) | 11.8 cm |
| Width (Metric) | 7 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.