Learn More
Description
- Measures Redox/ORP using included InLab DES digital electrodes.
- Expandable with additional digital modules for pH, conductivity, and dissolved oxygen measurements.
- Supports analog modules for pH, ion concentration, or conductivity measurements.
- Accommodates up to four modules for simultaneous parameter measurement.
- Features fully flexible user management.
- IP54-rated protection against limited dust ingress and water drips.
- Detachable 7 in. touch screen terminal allows flexible placement options.
- Compatible with LabX software for advanced data management and 21 CFR Part 11 regulatory compliance.
- Exports data to a printer, Excel file, or LIMS system through LabX software.
- Features the OneClick user interface with support for 14 languages.
- Optional qualification package available, including IQ/OQ/PQ.
Specifications
Specifications
| Includes | InLab Redox DES sensor and an electrode arm |
| Measurement Modes | ORP, pH |
| Calibration | Automatic/Manual |
| Range (pH) | -2 to 20 |
| Resolution (pH) | 0.001 to 0.1 |
| Range (mV) | -2000 to 2000 mV |
| Calibration Points | Up to 5 |
| Temperature Range (Metric) | ±0.1°C between 0°C and 100°C |
| Display Type | 7 in. Color TFT |
| Backlight Option | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.