Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ NIRU™ Cushion-Ease™ GSII™ Matting System
GREENER_CHOICE

Catalog No. 19086190 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
3 ft.
Width (English):
3 ft.
5 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-086-190 3 ft. 3 ft.
19-086-191 3 ft. 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-086-190 Supplier NOTRAX™ Supplier No. 850S0033BL
Add to Cart
Add to Cart

Niru™ Cushion-Ease™ GSII™ is a high performance, modular, anti-fatigue matting system with a drainage top anti-slip surface texture and a multi-nib backing for comfort and ergonomic support

  • Resilient rubber compound and unique multi-nib support design offers exceptional fatigue relief
  • Made of nitrile rubber compound that provides resistance to chemicals, cutting fluids, animal fats, oils and greases
  • Large hole drainage design keeps moisture and debris free away
  • Easy to snap tog system for on-site custom work station platforms
  • Nitrile provides highest level of resistance to chemicals, oils and greases
  • GSII™ offers the ultimate in durability, performance and traction in harsh environments
  • Compatible with any Cushion-Ease™ family mats
  • 551 M.D. Ramp System™ and 552 extra wide M.D.-X Ramp System™ available
  • 850FR fire retardant is available

Specifications

Dimensions (L x W) 3 x 3 ft.
Width (English) 3 ft.
Color Black
Length (English) 3 ft.
Description Multi-nib backing
Quantity 1 Ea.
Thickness (English) 3/4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.