Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter NIST Traceable Particle Size Standards

Catalog No. 15655154
Change view
Click to view available options
Particle Size:
15 μm
300 μm
Material:
Polystyrene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Material
15-655-154 15 μm Polystyrene
15-655-157 300 μm Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-655-154 Supplier Beckman Coulter Supplier No. 6602797

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For calibrating Coulter Counter Aperture Tubes, and verifying their performance.

  • Use the recommended bead with primary aperture for Aperture Calibration
  • Additional sized beads can be used to verify aperture performance after calibration
  • L10 and L20 standards are included with the Multisizer 4e Coulter Counter Sales Group
  • NIST Traceable

Specifications

Product Type Particle Size Standard
Capacity (Metric) 15 mL
Material Polystyrene
Particle Size 15 μm
For Use With (Application) Calibration and Performance Verification
For Use With (Equipment) Aperature Tubes (70 μm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.