Learn More
Specifications
Specifications
| Packaging | Natural Poly Bottle |
| Odor | Odorless |
| Physical Form | Liquid |
| Color | Colorless |
| pH | 7 |
| Melting Point | 0.0°C |
| Boiling Point | 100°C |
| For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
| Solubility | Infinitely soluble in water |
| Solution Type | Calibration Standard |
| Show More |
Safety and Handling
| Recommended Storage | General |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
