Learn More
Specifications
Specifications
| Appearance of Solution | Colorless to Light Yellow Liquid |
| Packaging | Natural Poly Bottle |
| Quantity | 1 L |
| Synonym | hydrogen nitrate, aqua fortis, azotic acid, salpetersaeure, rfna, acidum nitricum, nital, acide nitrique, nitrous fumes, nitryl hydroxide |
| Percent Purity | 10% V/V |
| Grade | Laboratory |
| Chemical Name or Material | Nitric Acid |
Safety and Handling
| ShelfLife | 24 months |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
