Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach™ Nitrification Inhibitor for BOD, Formula 2533™

Catalog No. 501994799 Shop All Hach Company Products
Encompass
Change view
Click to view available options
Quantity:
35 g
No. of Tests:
200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity No. of Tests
50-199-4799 35 g 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 50-199-4799 Supplier Hach™ Supplier No. 253335
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

TCMP - 2-chloro-6 (trichloromethyl) pyridine (N-Serve), coated on an inert substrate. Use two shots (0.16g) in a 300mL sample to inhibit nitrogenous oxygen demand in the BOD test.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Composition TCMP - 2-chloro-6 (trichloromethyl) pyridine (N-Serve), coated on an inert substrate
Description Nitrification inhibitor
Format Powder
For Use With (Application) BOD test
No. of Tests 200
Quantity 35 g
Sample Size 300 mL
Test Method BOD test
Type Formula 2533™
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.