Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Showa ChemRest 719B Chemical Resistant Gloves, Nitrile, 11 Mil, Size 2X-Large, 1 Pair

Catalog No. 5000688441
Encompass

These unsupported nitrile gloves are designed for light-to-medium chemical applications requiring enhanced dexterity. Constructed from 100% nitrile, they provide effective resistance against chemicals, solvents, oils, and animal fats. Each glove features a raised diamond grip for superior handling performance and is FDA approved for direct food contact.

  • Material: 100% nitrile
  • Thickness: 11.0 mil (0.28 mm)
  • Design: Unsupported with straight cuff
  • Grip: Raised diamond texture
  • Color: Blue
  • Overall length: 13 in.
  • Certifications: EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 +A1:2018, and FDA approved
  • Application: Chemical spray and treatment

Catalog No. 50-006-88441 Supplier MSC Supplier No. 86631561
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These unsupported nitrile gloves are designed for light-to-medium chemical applications requiring enhanced dexterity. Constructed from 100% nitrile, they provide effective resistance against chemicals, solvents, oils, and animal fats. Each glove features a raised diamond grip for superior handling performance and is FDA approved for direct food contact.

  • Material: 100% nitrile
  • Thickness: 11.0 mil (0.28 mm)
  • Design: Unsupported with straight cuff
  • Grip: Raised diamond texture
  • Color: Blue
  • Overall length: 13 in.
  • Certifications: EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 +A1:2018, and FDA approved
  • Application: Chemical spray and treatment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.