Learn More
MCR Safety™ NitriShield™ Gloves - Biodegradable Unlined Nitrile - 12 inch, 8 Mil
Shop All MCR Safety Products
Description
- Biodegradable with MAX-Bio Technology
- Extra-long 12-inch straight cuff
- 8 mil green unlined nitrile gloves
- Raised diamond grip patterned palm, fingers and thumb
- Good for food and beverage industry
- FDA compliant materials - Component materials comply with all federal regulations for food contact
Specifications
Specifications
| Accelerator Free | No |
| Applications | Industrial, Healthcare, Laboratory |
| AQL | 1 |
| Color | Green |
| Disposable | Reusable |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 8 mil |
| Finger Thickness (Metric) | 203.2 μm |
| Latex Free | No |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.