Learn More
Description
- 4 mil, green powder free biodegradable nitrile
- Gram weight = 4.3
- 9.5 inches long
- Rolled cuff
- Textured grip
- Ambidextrous
- Component materials comply with all federal regulations for food contact
- 100 per box/10 per case
Specifications
Specifications
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 101.6 μm |
| Latex Free | No |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.