Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety™ NitriShield™ Powder Free Disposable Nitrile Gloves

Catalog No. 19034412 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-034-412 Large
19-034-410 Small
19-034-411 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-034-412 Supplier MCR Safety™ Supplier No. 6041L

NitriShield™ gloves, 4 mil (4.3 g) , green powder free disposable nitrile gloves - industrial food service grade, textured finish, 9.5 inches.

  • 4 mil, green powder free biodegradable nitrile
  • Gram weight = 4.3
  • 9.5 inches long
  • Rolled cuff
  • Textured grip
  • Ambidextrous
  • Component materials comply with all federal regulations for food contact
  • 100 per box/10 per case

Specifications

Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 101.6 μm
Latex Free No
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 101.6 μm
Powdered Powder Free
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 101.6 μm
Glove Cuff Style Rolled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.