Learn More
Nitrite Standard, 1000 ppm NO2- (304.5 ppm N), Ricca Chemical
Shop All Ricca Chemical Company Products

Specifications
Specifications
| Packaging | Natural Poly Bottle |
| Equivalence | 1mL = 1mg NO2 (1000ppm NO2),304.5ppm Nitrogen (N) |
| Boiling Point | 100°C |
| Quantity | 120 mL |
| Grade | Not Available |
| Chemical Name or Material | Nitrite Standard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.