Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Azzota Corp NITRO GNERATOR NIGEN LCMS 32.1

Catalog No. NC3551452
Encompass_Preferred

  • Continuous supply of high-purity nitrogen gas
  • Nitrogen purity range of 92-95%
  • Output nitrogen gas flow rate of 32 L/min
  • Output pressure of 100 psi / 6.9 bar
  • Gas generation technology using hollow fiber membrane
  • Nitrogen dew point of -65°C / -85°F
  • Maintenance-free compressor with 8000-hour interval
  • Compact dimensions: 760 mm x 500 mm x 735 mm
  • Weight of 150 lbs
  • Power requirement: 220V±10% 16A 60Hz
  • Compatible with most LC-MS systems
  • CE certification

Catalog No. NC3551452 Supplier Azzota Corp Supplier No. M132A
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Continuous supply of high-purity nitrogen gas
  • Nitrogen purity range of 92-95%
  • Output nitrogen gas flow rate of 32 L/min
  • Output pressure of 100 psi / 6.9 bar
  • Gas generation technology using hollow fiber membrane
  • Nitrogen dew point of -65°C / -85°F
  • Maintenance-free compressor with 8000-hour interval
  • Compact dimensions: 760 mm x 500 mm x 735 mm
  • Weight of 150 lbs
  • Power requirement: 220V±10% 16A 60Hz
  • Compatible with most LC-MS systems
  • CE certification

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.