Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Nitrogen/Argon Manifold with PFTE Stopcocks
GREENER_CHOICESDP

Catalog No. p-7180067 Shop All Kemtech Products
Change view
Click to view available options
Includes:
PTFE Stopcock, 2 mm Bore
PTFE Stopcock, 4 mm Bore
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
31-501-790 PTFE Stopcock, 2 mm Bore
31-501-791 PTFE Stopcock, 4 mm Bore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-501-790 Supplier Synthware™ Supplier No. M211042
Only null left
Add to Cart
Add to Cart

14/20 Joint on beam allows you to keep syringes under inert environment

Features an outer joint at the center to fit a rubber septum for keeping syringes under an inert environment cutting down on the number used. -Hose Connection: Both Sides

Specifications

Description 2 mm stopcock bore
Type Manifold, N/Ar
For Use With (Application) Organic Synthesis
Includes PTFE Stopcock, 2 mm Bore
Material Borosilicate Glass
No. of Ports 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.