Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Raylabcon Low Nitrogen Weighing Papers
SDPSCI_ED

Catalog No. S402871
Change view
Click to view available options
Dimensions (L x W):
3 x 3 in. (76 x 76mm)
4 x 4 in. (100 x 100mm)
6 x 6 in. (152 x 152mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S402871 3 x 3 in. (76 x 76mm)
S402881 4 x 4 in. (100 x 100mm)
S402891 6 x 6 in. (152 x 152mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S402871 Supplier Raylabcon Supplier No. 20 60 5623/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sturdy and nonabsorbent.

 

  • Supports sample
  • Smooth texture avoids trapping of material
  • Will not absorb moisture
  • Sold in packs of 500
  • Packaged in 4 mil poly bag for extra protection

 

Specifications

For Use With (Application) For analytical balances
Product Type Low Nitrogen Paper
Shape Square
Width (Metric) 76 mm
Length (Metric) 76 mm
Dimensions (L x W) 3 x 3 in. (76 x 76mm)
Width (English) 3 in.
Length (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.