Learn More
Electron Microscopy Sciences NitroTAG™ Cryo Barcodes 1¼ x 7/8" on 3" core, Red

Supplier: Electron Microscopy Sciences 7742018R
These cryo barcode labels for liquid nitrogen storage feature an extra-permanent adhesive for secure long-term biopreservation under cryogenic laboratory conditions, including helium, liquid, and vapor phase liquid nitrogen, freezers, and dry ice transportation. The labels are ideal for use on cryo boxes, vials, tubes, plastic bags, and plates. They are resistant to alcohol and multiple freeze-thaw cycles and no cure time allows submerging in liquid nitrogen immediately. With extra-permanent adhesives, they will stick to wet surfaces. Corners are rounded. The labels are compatible with most thermal-transfer printers.
Size: 1¼ x 0.875"
Color: Red
Core: 3" core
Labels across: 1 rectangle
Perforated: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.