Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ No. 12 Silicone Stoppers
SDP

Catalog No. 10310171 Shop All DWK Life Sciences Products
Change view
Click to view available options
Stopper Number:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
10-310-171 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-171 Supplier DWK Life Sciences Supplier No. 9537631201
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ No. 12 Silicone Stoppers are general purpose single-hole silicone rubber stoppers. Steam autoclavable and manufactured from pure silicone rubber, these opaque yellowish-white stoppers are ideal for a wide range of laboratory applications.

  • General purpose single-hole silicone rubber stoppers
  • Steam autoclavable
  • Manufactured from pure silicone rubber
  • Opaque yellowish-white color
  • Stopper Number 12 with 9/16 in (0.5625 in) hole size
TRUSTED_SUSTAINABILITY

Specifications

Material Silicone Rubber
Diameter (Metric) Bottom 54 mm
Diameter (Metric) Top 64 mm
Product Type Rubber Stopper
Shape Tapered
Sterility Non-sterile
Autoclavable Autoclavable
Color White
Diameter (Metric) Outer 64 mm
Height (Metric) 25 mm
Stopper Number 12
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.