Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ No. 175 Padlocks

Catalog No. 19133771
Encompass
Change view
Click to view available options
Product Type:
Padlock (Commercial Boxed Packaging)
Padlock (Retail Card Packaging)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-133-771 Padlock (Retail Card Packaging)
19-813-479 Padlock (Commercial Boxed Packaging)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-133-771 Supplier Master Lock™ Supplier No. 175D
Only null left
Add to Cart
Add to Cart

Specifications

Width (English) 2 in.
Clearance (English) 1 in.
Clearance (Metric) 2.5 cm
Diameter (English) 0.31 in.
Diameter (Metric) 0.8 cm
Includes Change Key
Material Brass
Product Type Padlock (Retail Card Packaging)
For Use With (Application) Residential Gates and Fences, Sheds, Workshops and Garage, Storage Lockers
Width (Metric) 5.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.