Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ No. 175 Padlocks

Catalog No. 19813479
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Padlock (Commercial Boxed Packaging)
Padlock (Retail Card Packaging)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-813-479 Padlock (Commercial Boxed Packaging)
19-133-771 Padlock (Retail Card Packaging)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-813-479 Supplier Master Lock™ Supplier No. 175
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Width (English) 2 in.
Clearance (English) 1 in.
Clearance (Metric) 2.5 cm
Diameter (English) 0.31 in.
Diameter (Metric) 0.8 cm
Material Brass
Product Type Padlock (Commercial Boxed Packaging)
For Use With (Equipment) Job boxes and Gang boxes, Substations and Cable boxes, Tool Chests and Tool boxes, Tool Cribs
Width (Metric) 5.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.