Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Stopper, Sani-Tech, 1.256 x 1.041 in, Autoclavable

Catalog No. NC3314144
Encompass_Preferred

Autoclavable biopharmaceutical-grade platinum-cured silicone stopper engineered for vessel and bottle sealing. The stopper resists cracking and particle migration, and is compatible with common laboratory sterilization methods.

  • Platinum-cured silicone.
  • Dimensions A x B x H: 1.256 x 1.041 x 0.915 in (31.9 x 26.4 x 23.2 mm).
  • Volume: 0.947 in³ (15.52 cm³).
  • Weight: 0.040 lb (18.14 g).
  • Sterilization: autoclavable; radiation up to 2.5 Mrad (25 kGy); ethylene oxide.
  • Compliance: tested to USP Class VI and meets FDA 177.2600 criteria.
  • Manufacturing: lot traceability and ISO 9001 production available for custom options.
  • Typical applications: carboys, solution and media bottles, process and laboratory apparatus.

Catalog No. NC3314144 Supplier Accuflow Systems Supplier No. 41201006
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Autoclavable biopharmaceutical-grade platinum-cured silicone stopper engineered for vessel and bottle sealing. The stopper resists cracking and particle migration, and is compatible with common laboratory sterilization methods.

  • Platinum-cured silicone.
  • Dimensions A x B x H: 1.256 x 1.041 x 0.915 in (31.9 x 26.4 x 23.2 mm).
  • Volume: 0.947 in³ (15.52 cm³).
  • Weight: 0.040 lb (18.14 g).
  • Sterilization: autoclavable; radiation up to 2.5 Mrad (25 kGy); ethylene oxide.
  • Compliance: tested to USP Class VI and meets FDA 177.2600 criteria.
  • Manufacturing: lot traceability and ISO 9001 production available for custom options.
  • Typical applications: carboys, solution and media bottles, process and laboratory apparatus.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.