Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Michigan Drill Drill Blank, 76, HSS, 7/8 in, 1 ea

Catalog No. NC1373578
Encompass

This high-speed steel drill blank is designed for precision applications, featuring a bright/uncoated finish and specific dimensional tolerances for accurate use.

  • Size: #76 (0.0200 in)
  • Overall length: 7/8 in (0.8750 in)
  • Hardness: 63–65 HRC
  • Diameter tolerance: +.0000/–.0003 in
  • Material: high-speed steel
  • Finish: bright/uncoated
  • Measurement system: wire

Catalog No. NC1373578 Supplier MSC Supplier No. 71108765
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high-speed steel drill blank is designed for precision applications, featuring a bright/uncoated finish and specific dimensional tolerances for accurate use.

  • Size: #76 (0.0200 in)
  • Overall length: 7/8 in (0.8750 in)
  • Hardness: 63–65 HRC
  • Diameter tolerance: +.0000/–.0003 in
  • Material: high-speed steel
  • Finish: bright/uncoated
  • Measurement system: wire

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.