Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ No-Wire Test Tube Half Racks

Catalog No. 03411766 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
20
42
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
03-411-766 20
03-411-765 42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-411-766 Supplier Bel Art™ Supplier No. F187480020
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

Compact, space saving design in water baths, laminar flow hoods and fume hoods.

  • Polypropylene plastic racks
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (16 to 20 mm)
Material Polypropylene
Positions 20
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) For test tubes 16 to 20mm size
Size L x W x H: 12.8 x 10.5 x 7.2 cm
Dimensions (L x W x H) 12.8 x 10.5 x 7.2 cm
Diameter (Metric) Opening 20 mm
Product Type Test Tube Half Rack
Shelves 3 Tiers
Array 4 x 5
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.