Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Noga Dial Indicator & Base Kit, 0.001 in Graduation, Magnetic

Catalog No. 5000510296
Encompass

This Dial Indicator and Base Kit is a comprehensive set designed for precise measurements. It includes a dial indicator, a magnetic base, and a promotional T-shirt. The magnetic base features an on/off switch for convenient positioning, and the dial indicator offers a 0.001 inch graduation with a 0-100 dial reading.

  • Dial indicator type
  • Magnetic base style
  • 0.001 inch dial graduation
  • 0-100 dial reading
  • Kit includes: T-shirt, dial indicator, and magnetic base
  • Arm length: 4.2500 in
  • Base dimensions: 40 mm length, 30 mm width, 35 mm height
  • Magnetic base with on/off switch
  • Magnetic pull: 70 lbs

Catalog No. 50-005-10296 Supplier MSC Supplier No. 87934261
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Dial Indicator and Base Kit is a comprehensive set designed for precise measurements. It includes a dial indicator, a magnetic base, and a promotional T-shirt. The magnetic base features an on/off switch for convenient positioning, and the dial indicator offers a 0.001 inch graduation with a 0-100 dial reading.

  • Dial indicator type
  • Magnetic base style
  • 0.001 inch dial graduation
  • 0-100 dial reading
  • Kit includes: T-shirt, dial indicator, and magnetic base
  • Arm length: 4.2500 in
  • Base dimensions: 40 mm length, 30 mm width, 35 mm height
  • Magnetic base with on/off switch
  • Magnetic pull: 70 lbs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.