Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Noga Granite Base Stand, 400 x 400 x 60 mm, Fine Adjustment

Catalog No. 5000532507
Encompass

This granite base stand features precise fine adjustment, providing a stable and accurate foundation for various laboratory and industrial applications. It is designed with a 400 mm base length, 400 mm base width, and 60 mm base height, and includes a holder for convenience.

  • Granite stand type
  • Granite base material
  • Rectangle base shape
  • Features fine adjustment
  • Includes a holder
  • Base length is 400 mm
  • Base width is 400 mm
  • Base height is 60 mm

Catalog No. 50-005-32507 Supplier MSC Supplier No. 20174124
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This granite base stand features precise fine adjustment, providing a stable and accurate foundation for various laboratory and industrial applications. It is designed with a 400 mm base length, 400 mm base width, and 60 mm base height, and includes a holder for convenience.

  • Granite stand type
  • Granite base material
  • Rectangle base shape
  • Features fine adjustment
  • Includes a holder
  • Base length is 400 mm
  • Base width is 400 mm
  • Base height is 60 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.