Learn More
MSC Noga Indicator & Base Kit, 1 in Max Measurement, 0.002 in Accuracy
Supplier: MSC 04373197
The Noga Indicator & Base Kit is a comprehensive measurement tool designed for various applications. It includes a robust base, a holder, a Mitutoyo Dial Indicator, and features fine adjustment capabilities.
- Maximum measurement: 1 in
- Accuracy: 0.002 in
- Dial reading: 0-100
- Base length: 40 mm
- Base height: 35 mm
- Arm length: 7 in (178 mm)
- Clamping diameter: 16 mm
- Base type: V-Grooved
- Fine adjustment range per revolution: 0.1 in
- Not calibrated
- No traceability certification included
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.