Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Noga Indicator Positioner & Holder, Fine Adjustment, Articulated Arm, 70 lb Magnetic Pull

Catalog No. 5000532739
Encompass

Noga NF61003 is an indicator positioner and holder featuring a fine adjustment mechanism and an articulated arm. It includes a magnetic base with a 70 lb pull for secure mounting, making it suitable for precise measurements and positioning in various workshop or laboratory settings.

  • Articulated arm for flexible positioning.
  • Magnetic base provides a strong 70 lb hold.
  • Fine adjustment allows for precise indicator placement.
  • Arm length of 178 mm.
  • Base dimensions: 40 mm length, 30 mm width, 35 mm height.
  • Multiple clamping diameters: 6 mm, 8 mm, and 3/8 "
  • Features an M5 thread size.
  • Includes essential accessories for immediate use.
  • Manufactured in Israel.

Catalog No. 50-005-32739 Supplier MSC Supplier No. 09560459
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Noga NF61003 is an indicator positioner and holder featuring a fine adjustment mechanism and an articulated arm. It includes a magnetic base with a 70 lb pull for secure mounting, making it suitable for precise measurements and positioning in various workshop or laboratory settings.

  • Articulated arm for flexible positioning.
  • Magnetic base provides a strong 70 lb hold.
  • Fine adjustment allows for precise indicator placement.
  • Arm length of 178 mm.
  • Base dimensions: 40 mm length, 30 mm width, 35 mm height.
  • Multiple clamping diameters: 6 mm, 8 mm, and 3/8 "
  • Features an M5 thread size.
  • Includes essential accessories for immediate use.
  • Manufactured in Israel.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.