Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Noga Magnetic Indicator Base, 3 in, Fine Adjustment

Catalog No. 5000531477
Encompass

This magnetic indicator base provides fine adjustment capabilities, designed for precise positioning of dial and test indicators. It features a 3-inch long arm and is built to hold a variety of indicator stem sizes, making it suitable for laboratory and workshop applications requiring stable and accurate measurements.

  • Compatible with dial and test indicators.
  • Provides fine adjustment for precise positioning.
  • Accommodates drop indicators with 8 mm and 3/8 in stems.
  • Supports test indicators with a dovetail.
  • Mounting thread size is 6 mm.
  • Components are made of carbon steel.

Catalog No. 50-005-31477 Supplier MSC Supplier No. 74041161
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This magnetic indicator base provides fine adjustment capabilities, designed for precise positioning of dial and test indicators. It features a 3-inch long arm and is built to hold a variety of indicator stem sizes, making it suitable for laboratory and workshop applications requiring stable and accurate measurements.

  • Compatible with dial and test indicators.
  • Provides fine adjustment for precise positioning.
  • Accommodates drop indicators with 8 mm and 3/8 in stems.
  • Supports test indicators with a dovetail.
  • Mounting thread size is 6 mm.
  • Components are made of carbon steel.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.