Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Noga V-Block, 2.0472 in Max Capacity, 90 Degree V Angle, Magnetic Steel

Catalog No. 5000529285
Encompass

The Noga V-Block is a precision tool designed for holding cylindrical workpieces during machining, inspection, or layout operations. This magnetic V-block features a 90-degree V-angle and a maximum capacity of 2.0472 inches (52 mm), making it suitable for a range of applications. Constructed from durable steel, it ensures stability and accuracy.

  • Maximum capacity of 2.0472 inches (52 mm)
  • Features a 90-degree V-angle
  • Constructed from steel for durability
  • Magnetic for secure workpiece holding
  • Minimum V capacity of 0.3149 inches (8 mm)
  • Overall dimensions: 2.36 inches length, 2.36 inches width, 2.87 inches height

Catalog No. 50-005-29285 Supplier MSC Supplier No. 20174264
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Noga V-Block is a precision tool designed for holding cylindrical workpieces during machining, inspection, or layout operations. This magnetic V-block features a 90-degree V-angle and a maximum capacity of 2.0472 inches (52 mm), making it suitable for a range of applications. Constructed from durable steel, it ensures stability and accuracy.

  • Maximum capacity of 2.0472 inches (52 mm)
  • Features a 90-degree V-angle
  • Constructed from steel for durability
  • Magnetic for secure workpiece holding
  • Minimum V capacity of 0.3149 inches (8 mm)
  • Overall dimensions: 2.36 inches length, 2.36 inches width, 2.87 inches height

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.