Learn More
Description
- Rugged, weatherproof construction for reliable indoor or outdoor use
- Integrated tripod and telescoping height for rapid setup and Hands-free operation
- Light output: 990-8,800 lumens
- Cordless design with rechargeable lithium-ion battery
- Battery life: 3-24 hours
- All-weather resistant
- Anchor strap and D-ring
- Slide diffuser lens
- Fold-out light panels
- Sets up in 20 seconds
- D-ring anchors the scene light and allows a sandbag to be attached
- 3 light intensities
- Area light: fold out the panels and slide the diffuser lens up for 120° flood lighting
- Spotlight: fold out the panels and slide the diffuser lens down for 12° focused lighting
- Scene light: fold in the panels for 360° scene lighting
- Dimensions Includes:
- Open: 39.9 x 4.6 in
- Collapsed: 38.5 in
- Material made of Nylon
- Compatibility
- FS455: Nomad Carrying Bag
Specifications
Specifications
| Product Type | 360 Light |
| Material | Nylon |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
