Learn More
Description
- On/off switch at the base
- Hold-down clamp
- Carrying strap
- Built-in level and leg adjustments
- Diffuser lens
- Rechargeable 200 Wh lithium-ion battery system
- Power supply connects to AC or a car battery
- All-weather and impact-resistant
- Sets up in 20 seconds
- Suitable for uneven terrain
- Remove the diffuser lens to switch from scene light to spotlight
- 8° scene light or spotlight
- Visibility up to 1.1 mi
- Fully charges in 8 hours
- Head rotates up to 340°
- Dimensions: 4.6 in diameter, 94 in when open, and 33 in when collapsed.
- Stainless steel telescoping tube
- Nylon 66 body
- 6061-T6 aluminum head
- FS455 Nomad Carrying Bag
- The product comes with a 24-month warranty.
- Battery life varies by light intensity:
- Low: 9 hours
- Medium: 6 hours
- High: 2.5 hours
Specifications
Specifications
| Product Type | Portable Lighting System |
| Color | White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
