Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Notrax Non-Conductive PVC Corrugated Top Surface Switchboard Mat

Catalog No. p-200104592 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
Color:
Black Smoke
Black, Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-098-018 3 x 2 ft. Black Smoke
19-098-019 5 x 3 ft. Black Smoke
19-098-020 5 x 3 ft. Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-098-018 Supplier Notrax Supplier No. 830C0024BL36
Only null left
Add to Cart
Add to Cart

Non-conductive floor matting made from a PVC compound, designed to provide insulation for the worker.

  • Electrically Insulative Type 2 PVC compound
  • Insulated matting engineered to protect workers from electric shock
  • Corrugated top surface: added traction and easy to sweep clean
  • Each square foot of this matting is tested in conformance with ANSI/ASTM D-178 specifications
  • Class 2 Di-electric Strength: 30,000 volts
  • Proof test of 20,000 volts
  • Recommended maximum use voltage: 17,000

Specifications

Material PVC
Color Black Smoke
Dimensions (L x W) 3 x 2 ft.
Length (English) 3 ft.
Type Switchboard Matting
Thickness (English) 0.25 in.
Width (English) 2 ft.
Width (Metric) 0.61 m
Surface Lengthwise Corrugated Rib Pattern
Length (Metric) 0.91 m
Thickness (Metric) 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.