Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Notrax Non-Conductive PVC Diamond Plate Top Surface Switchboard Mat
Shop All NoTrax Products
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
Color:
Black Smoke
Black/Yellow Striped
Description
- Electrically Insulative Type 2 PVC compound
- Insulated matting engineered to protect workers from electric shock
- Diamond Plate top surface: added traction and easy to sweep clean
- Each square foot of this matting is tested in conformance with ANSI/ASTM D-178 specifications
- Class 2 Di-electric Strength: 30,000 volts
- Proof test of 20,000 volts
- Recommended maximum use voltage: 17,000
Specifications
Specifications
| Material | PVC |
| Color | Black Smoke |
| Thickness (English) | 0.25 in. |
| Thickness (Metric) | 6.35 mm |
| Dimensions (L x W) | 5 x 3 ft. |
| Length (Metric) | 1.52 m |
| Width (Metric) | 0.91 m |
| Type | Switchboard Matting |
| Surface | Industrial Diamond Plate |
| Length (English) | 5 ft. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction