Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Non-Contact Infrared Thermometer, IR
GREENER_CHOICE

Catalog No. 12894005 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (English):
89.6°F to 109.4°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
12-894-005 89.6°F to 109.4°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-894-005
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-contact IR thermometer displays body temperature by measuring the thermal radiation on the forehead.

  • Fast measurement and easy to use
  • Switchable between Fahrenheit and Celsius
  • 1 second measuring time
  • FDA listed

Specifications

Temperature Range (English) 89.6°F to 109.4°F
Temperature Range (Metric) 32°C to 43°C
Certifications/Compliance FDA Listed; 47 CFR FCC Part 15 Subpart B & ANSI C63.4-2014 certified
Working Distance 3 to 5 cm
Battery Type DC 3 V (AA - 2)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.