Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Non-Latex Textured Disposable Tourniquet
SDP

Catalog No. 21222076
Change view
Click to view available options
Packaging Type:
Dispenser box
Flat Pack
Individually rolled
Color:
Blue
Orange
Dimensions (L x W):
18 x 0.75 in.
18 x 1 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Type Color Dimensions (L x W)
21-222-076 Flat Pack Blue 18 x 0.75 in.
21-222-077 Individually rolled Blue 18 x 0.75 in.
21-222-089 Dispenser box Blue 18 x 1 in.
21-222-090 Flat Pack Blue 18 x 1 in.
21-222-091 Individually rolled Blue 18 x 1 in.
21-222-092 Flat Pack Orange 18 x 1 in.
21-222-093 Individually rolled Orange 18 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 21-222-076 Supplier Caresfield Supplier No. NP38TXBFP
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed with patient safety and comfort in mind

  • Textured material for better grip
  • Not made with natural rubber latex
  • Bright colors
  • Odor-free
  • Powder-free

Specifications

Color Blue
Latex Free Yes
Product Type Adult Tourniquet
Disposable Single-use
Length (English) 18 in.
Width (English) 0.75 in.
Dimensions (L x W) 18 x 0.75 in.
Packaging Type Flat Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.