Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Non-Slip Polypropylene Shoe Cover
SDP

Catalog No. 19055190
Change view
Click to view available options
Shoe Cover; Dimesions: 16.5 x 6 in.; Color: Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-055-190 Shoe Cover; Dimesions: 16.5 x 6 in.; Color: Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-055-190 Supplier Keystone Safety Supplier No. SCNWIBLLG

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keystone Safety Polypropylene Shoe Cover is lightweight, made of breathable fabric, and provides economical protection.

  • Non-Woven 100% Spunbound Polypropylene
  • 100% Latex Free
  • Flame Resistant
  • Large
  • Blue

Specifications

Size Large
Latex Free Yes
Color Blue
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Dimensions (L x W) 16.5 x 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.