Learn More
TechNiGlove International TGL1400 Series Class 100 Cleanroom Latex Gloves

Shop All TechNiGlove International Inc. Products


Description
- High-grade latex, silicone free
- Recommended for Class 100 Cleanrooms
- Ambidextrous, 12 in. length
- Fingertip textured for secure wet or dry grip
- Chlorination process provides a consistent glove without the odor of most latex gloves
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.