Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

B. Braun Non-Sterile 2-Part Syringes

Catalog No. 14817183 Shop All Air-Tite Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
50 mL
Connection Type:
Leur Slip
Luer Lock
Includes:
100 Syringes
1000 Syringes
2000 Syringes
30 Syringes
3600 Syringes
6300 Syringes
7000 Syringes
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type Includes
14-817-183 1 mL Leur Slip 7000 Syringes
14-817-189 10 mL Luer Lock 2000 Syringes
14-817-185 5 mL Leur Slip 3600 Syringes
14-817-186 20 mL Leur Slip 1000 Syringes
14-817-190 20 mL Luer Lock 1000 Syringes
14-817-191 1 mL Leur Slip 100 Syringes
14-817-187 3 mL Luer Lock 6300 Syringes
14-817-188 5 mL Luer Lock 3600 Syringes
14-817-192 3 mL Leur Slip 100 Syringes
14-817-193 5 mL Leur Slip 100 Syringes
14-817-196 3 mL Luer Lock 100 Syringes
14-817-197 5 mL Luer Lock 100 Syringes
14-817-198 10 mL Luer Lock 100 Syringes
14-817-199 20 mL Luer Lock 100 Syringes
14-817-201 50 mL Luer Lock 30 Syringes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 14-817-183 Supplier B. Braun Supplier No. AB1
 Restricted Item
Add to Cart
Add to Cart

These syringes feature a 2-part construction containing no rubber and eliminating the need for silicone oil. Made from polypropylene and polyethylene.

  • Disposable Syringes
  • 2-Part Syringe
  • Unsterile
  • Polypropylene Barrel
  • Polyethylene Plunger
  • Single-use
  • Latex Free
  • ISO
  • Chromatography
  • Laboratory Use

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ISO 13485
Material Polyethylene (Plunger), Polypropylene (Barrel)
Color Clear
Includes 7000 Syringes
Latex Free Yes
Disposable Single-use
Packaging Bulk
Volume (Metric) 1 mL
Connection Type Leur Slip
Graduated Yes
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.