Learn More
Description
- Disposable Syringes
- 2-Part Syringe
- Unsterile
- Polypropylene Barrel
- Polyethylene Plunger
- Single-use
- Latex Free
- ISO
- Chromatography
- Laboratory Use
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 13485 |
| Material | Polyethylene (Plunger), Polypropylene (Barrel) |
| Color | Clear |
| Includes | 3600 Syringes |
| Latex Free | Yes |
| Disposable | Single-use |
| Packaging | Bulk |
| Volume (Metric) | 5 mL |
| Connection Type | Leur Slip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.